Shop All Countersink Cages
Zephyr
Countersink Cage, 3/4" Cutter Dia.
Mfr # ZT680-SP-S-TF
Zoro # G5910042
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Style Tri-Flat
- Foot Plate Material Steel
- Max. RPM 10,000 RPM
- Removable Foot Plate Yes
- Thread Size 1/4"-28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zephyr
- MFR # ZT680-SP-S-TF
- Zoro # G5910042
- Country of Origin United States
- Category Countersink Cages
Dimensions
Thread Size | 1/4"-28 |
Incremental Depth Adjustment | 0.0005 in |
Overall Length | 3 3/4 in |
Shaft Dia. | 1/4 in |
Cutter Dia. | 3/4 in |
Foot Plate Size | Wide |
Outside Dia. | 1 3/16 in |
Details
Shaft Style | Tri-Flat |
Foot Plate Material | Steel |
Item | Countersink Cage |
Max. RPM | 10,000 RPM |
Removable Foot Plate | Yes |
Features | 1-1/4 in O.D |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate Yes, Foot Plate Material Steel, Foot Plate Size Wide, Cutter Dia. 3/4 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1-1/4 in O.D, 1 3/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 2-3/4" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH2750)
- BLAIR Holecutter, 1" Diameter (14632)
- DASCO PRO Cold Chisel, 3/8" Tip x 5-5/8" L (402)
- KIPP Knurled Thumb Screws in steel or stainless steel, DIN 464, metric (K0140.10X40)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- Zephyr Countersinks, Center Drills & Spotting Drills