Shop All Countersink Cages
Zephyr
Countersink Cage, 3/4" Cutter Dia.
Mfr # ZT680-S-TF
Zoro # G2571313
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Removable Foot Plate No
- Overall Length 3 3/4 in
- Thread Size 1/4"-28
- Foot Plate Material Steel
- Cutter Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT680-S-TF
- Zoro # G2571313
- Country of Origin United States
- Category Countersink Cages
Dimensions
Overall Length | 3 3/4 in |
Thread Size | 1/4"-28 |
Cutter Dia. | 3/4 in |
Incremental Depth Adjustment | 0.0005 in |
Shaft Dia. | 1/4 in |
Foot Plate Size | Standard |
Outside Dia. | 1 in |
Details
Removable Foot Plate | No |
Foot Plate Material | Steel |
Features | 1 in O.D |
Max. RPM | 10,000 RPM |
Shaft Style | Tri-Flat |
Item | Countersink Cage |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 3/4 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1 in O.D, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- CHANNELLOCK Adj. Wrench Set, 6", 10", Chrome, 2 Pc. (WS-2)
- BOSCH Hammer Masonry Drill, 1/2in, Carbide (DXS2084)
- APEX TOOL GROUP Male Hex Drive With 3/8 Male (EX-370)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- Zephyr Countersinks, Center Drills & Spotting Drills