Shop All Countersink Cages
Zephyr
Countersink Cage, 3/4" Cutter Dia.
Mfr # ZT331-S
Zoro # G2571261
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Plate Material Steel
- Incremental Depth Adjustment 0.0010 in
- Overall Length 5 15/16 in
- Cutter Dia. 3/4 in
- Thread Size 3/8"-24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT331-S
- Zoro # G2571261
- Country of Origin United States
- Category Countersink Cages
Dimensions
Incremental Depth Adjustment | 0.0010 in |
Overall Length | 5 15/16 in |
Cutter Dia. | 3/4 in |
Thread Size | 3/8"-24 |
Foot Plate Size | Standard |
Shaft Dia. | 5/16 in |
Outside Dia. | 1 7/64 in |
Details
Foot Plate Material | Steel |
Item | Countersink Cage |
Removable Foot Plate | No |
Max. RPM | 3,000 RPM |
Features | 1-1/8 in O.D |
Shaft Style | Round |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 3/8 In.-24, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 3/4 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-1/8 in O.D, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OTC Air Blow Gun, Stainless Tip, 4.5" (2423)
- DRILL AMERICA 5/8"-18 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 5/8"-18 (T/A54789)
- ZORO SELECT Thrd Shank Drill Bit, 7/32, L 1-1/4, M2 (16W733)
- PROTO Micrometer Torque Wrench, H5 (JH5-6006C)
- ZEPHYR Microstop Countersink Cage 1/4-28thd (ZT330-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- Zephyr Countersinks, Center Drills & Spotting Drills