Shop All Countersink Cages
Zephyr
Countersink Cage, 1/4" Cutter Dia.
Mfr # ZT284-A
Zoro # G2472948
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Incremental Depth Adjustment 0.0010 in
- Cutter Dia. 1/4 in
- Shaft Style Round
- Foot Plate Size Standard
- Removable Foot Plate No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT284-A
- Zoro # G2472948
- Country of Origin United States
- Category Countersink Cages
Dimensions
Incremental Depth Adjustment | 0.0010 in |
Cutter Dia. | 1/4 in |
Foot Plate Size | Standard |
Overall Length | 6 3/32 in |
Thread Size | 1/4"-28 |
Shaft Dia. | 1/4 in |
Outside Dia. | 3/8 in |
Details
Shaft Style | Round |
Removable Foot Plate | No |
Item | Countersink Cage |
Foot Plate Material | Steel |
Max. RPM | 3,000 RPM |
Features | 3/8 in O.D |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Round, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 1/4 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 6 3/32 in, Features 3/8 in O.D, 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 3/8" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86743)
- WESTWARD 1 in Drive, 35mm 12 pt Metric Socket, 12 Points (45J240)
- JONARD TOOLS Screwdriver #1 Round (SDP-1)
- CURRENT TOOLS Cable Reel Roller - Width 10-3/8" x Length 25-1/4" (610)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- Zephyr Countersinks, Center Drills & Spotting Drills