Shop All Countersink Cages
Zephyr
Countersink Cage, 1" Cutter Dia.
Mfr # ZT680-WP-S-TF
Zoro # G5937473
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Foot Plate Size Extra Wide
- Shaft Style Tri-Flat
- Shaft Dia. 1/4 in
- Features 1-7/16 in O.D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT680-WP-S-TF
- Zoro # G5937473
- Country of Origin United States
- Category Countersink Cages
Dimensions
Overall Length | 3 3/4 in |
Foot Plate Size | Extra Wide |
Shaft Dia. | 1/4 in |
Cutter Dia. | 1 in |
Thread Size | 1/4"-28 |
Incremental Depth Adjustment | 0.0005 in |
Outside Dia. | 1 7/16 in |
Details
Shaft Style | Tri-Flat |
Item | Countersink Cage |
Features | 1-7/16 in O.D |
Foot Plate Material | Steel |
Removable Foot Plate | Yes |
Max. RPM | 10,000 RPM |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate Yes, Foot Plate Material Steel, Foot Plate Size Extra Wide, Cutter Dia. 1 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1-7/16 in O.D, 1 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Carpenter Saw, Fine, 15 In, 12 TPI (2011200)
- DRILL AMERICA #10 Cobalt Jobber Length Drill Bit (DWDCO10)
- POSI LOCK Caged Jaw Puller, 40 t, 3 Jaw (116)
- STARRETT Kwik Change Arbor, Chuck with SDS Shank (A6-1)
- ZEPHYR Countersink Cage, 5/16" Cutter Dia. (ZT284-B)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- Zephyr Countersinks, Center Drills & Spotting Drills