Shop All Countersink Cages
Zephyr
Countersink Cage, 1" Cutter Dia.
Mfr # ZT680-W-TF
Zoro # G2571307
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3 3/4 in
- Features 1-1/4 in O.D
- Cutter Dia. 1 in
- Thread Size 1/4"-28
- Incremental Depth Adjustment 0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT680-W-TF
- Zoro # G2571307
- Country of Origin United States
- Category Countersink Cages
Dimensions
Overall Length | 3 3/4 in |
Cutter Dia. | 1 in |
Thread Size | 1/4"-28 |
Incremental Depth Adjustment | 0.0005 in |
Shaft Dia. | 1/4 in |
Foot Plate Size | Extra Wide |
Outside Dia. | 1 1/4 in |
Details
Features | 1-1/4 in O.D |
Item | Countersink Cage |
Shaft Style | Tri-Flat |
Foot Plate Material | Steel |
Removable Foot Plate | No |
Max. RPM | 10,000 RPM |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 1/4 In.-28, Shaft Style Tri-Flat, Shaft Dia. 1/4 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Extra Wide, Cutter Dia. 1 in, Incremental Depth Adjustment 0.0005 in, 10,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 3 3/4 in, Features 1-1/4 in O.D, 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Carbide Dream Drill (5Xd) (DH424004F)
- DRILL AMERICA 2-9/16" Self Feed Bit (DMS70-3060)
- IRWIN Extractor/Drill Set, HSS, Cobalt, 48 Pcs (3101010)
- VERMONT GAGE Adj. Go Ring Gage, 7/16-20 UNF 2A (361137510)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 3/8" Cutter Dia. (ZT284-C)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- Zephyr Countersink Cages