Shop All Countersink Cages
Zephyr
Countersink Cage, 1-3/8" Cutter Dia.
Mfr # ZT331-W
Zoro # G2571453
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Foot Plate Size Standard
- Cutter Dia. 1 3/8 in
- Shaft Style Round
- Foot Plate Material Steel
- Overall Length 5 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZT331-W
- Zoro # G2571453
- Country of Origin United States
- Category Countersink Cages
Dimensions
Foot Plate Size | Standard |
Cutter Dia. | 1 3/8 in |
Overall Length | 5 15/16 in |
Thread Size | 3/8"-24 |
Incremental Depth Adjustment | 0.0010 in |
Shaft Dia. | 5/16 in |
Outside Dia. | 1 7/8 in |
Details
Item | Countersink Cage |
Shaft Style | Round |
Foot Plate Material | Steel |
Features | 1-5/8 in O.D |
Removable Foot Plate | No |
Max. RPM | 3,000 RPM |
Shaft Swivel Angle | 0 Degrees |
Description
Countersink Cage, Thread Size 3/8 In.-24, Shaft Style Round, Shaft Dia. 5/16 in, Removable Foot Plate No, Foot Plate Material Steel, Foot Plate Size Standard, Cutter Dia. 1 3/8 in, Incremental Depth Adjustment 0.0010 in, 3,000 RPM Max. RPM, Shaft Swivel Angle 0 Degrees , Overall Length 5 15/16 in, Features 1-5/8 in O.D, 1 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Extended Type 1 Cut-Off Tool 4In Dia. (54746)
- PRECISION INSTRUMENTS Click Wrench, 1" Drive, 600Ft./Lb (PREC5D600F)
- MILWAUKEE TOOL 9" Carbide Grit SAWZALL Blade (3 Pk) (48-00-1430)
- 3M DBI-SALA Bucket Bag, Bucket, Black, Yellow, Vinyl (1500140)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT331-S)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-S)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT680-SP-S-TF)
- ZEPHYR Countersink Cage, 5/8" Cutter Dia. (ZT330-SP-N)
- ZEPHYR Countersink Cage, 1-1/2" Cutter Dia. (ZT334-W)
- ZEPHYR Countersink Cage, 3/4" Cutter Dia. (ZT330-W)
- Zephyr Countersink Cages