Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 7/16" Drive Size, 2-13/16" L
Mfr # ZM35
Zoro # G2472430
original price:
$9.15
12% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 7/16 in
- Hex Shank Size 1/4 in
- Overall Bit Length 2 13/16 in
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZM35
- Zoro # G2472430
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 7/16 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 13/16 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Impact Rated | No |
Item | Bit Holder |
Bit Retainer Type | Magnetic |
Number of Pieces | 1 |
Description
Bit Holder, Application - Tools Power, Drive Size 7/16 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 13/16 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #16 Stencil Edge Scoring Blade, Stencil Knife Blade, 5pcs., 12pk. (20016)
- WERA 1/2" Drive Ratchet Set SAE, Torx(R) 38 Pieces 3/8 in to 1 1/4 in , Chrome (05003647001)
- GUARDAIR Thumb Lever Air Gun, 72" Extension (900LJ072AA)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4515R-200)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3" L (ZM81)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/4" L (ZNM10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZM10-L4)
- MILWAUKEE TOOL SHOCKWAVE 2 7/8 in Impact Locking Bit Holder (48-32-4531)
- Zephyr Power Fastening Tools