Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 7/8" L
Mfr # ZNM23
Zoro # G1565958
product price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 7/8 in
- Shank Style Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZNM23
- Zoro # G1565958
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 7/8 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Square |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Nonmagnetic |
Impact Rated | No |
Number of Pieces | 1 |
Bit Retainer Type | Retaining Ring |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Square, Overall Bit Length 7/8 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Nonmagnetic, Impact Rated No, Number of Pieces 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Turning Insert, Diamond, 0.25 in., DCMT, 1, Carbide (DCMT21.51ESU-AC6030M)
- URREA Chisels for air hammer 5 pc (UP711K5)
- KO-KEN Socket 3mm 6 Point 22mm 1/4 Sq. Drive (2400M-3)
- KIPP Cylinder Grip Fold-Down Size:1 D=M04, L=35, L1=40, Thermoplastic, Comp:Steel (K1469.104)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/4" L (ZNM10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- RAMSET Pin With Fuel Cell, PK510 (T4034B)
- Zephyr Fastening Tool Accessories