Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 4" L
Mfr # ZM10-L4
Zoro # G1565687
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 4 in
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZM10-L4
- Zoro # G1565687
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 4 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Magnetic |
Number of Pieces | 1 |
Impact Rated | No |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 4 in, Fastening Tool Material Steel, Bit Retainer Type Magnetic, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 1-3/8" #600 (06116)
- DIABLO Tooth Laminate/Aluminum Saw Blade, 12 (D1296L)
- STARRETT Dial Indicator Hole Attachment (196F)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- Zephyr Power Fastening Tools