Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 3" L
Mfr # ZM19
Zoro # G1565790
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 3 in
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZM19
- Zoro # G1565790
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 in |
Details
Fastening Tool Item | Bit Holder |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | Retaining Ring |
Impact Rated | No |
Number of Pieces | 1 |
Item | Bit Holder |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 in, Fastening Tool Material Steel, Bit Retainer Type Retaining Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN 18 in L 2 1/2 in Cap. Cast Iron Straight Pipe Wrench (274103)
- BESSEY Spring Clamp, Steel, 3" (XM7)
- HHIP 15 Piece 1/2" Indexable GTN-2 Cut-Off Tool Kit (3900-5369)
- LFI Pinch Point Pry Bar, 36 in. L, HCS, Blue (ER0065)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L, PK5 (ZM10-L4-5PK)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- Zephyr Power Fastening Tools