Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 3-3/32" L
Mfr # ZM60
Zoro # G1565851
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 3 3/32 in
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZM60
- Zoro # G1565851
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 3 3/32 in |
Details
Fastening Tool Item | Bit Holder with Screw Cap |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Bit Retainer Type | O-Ring |
Item | Bit Holder |
Impact Rated | No |
Number of Pieces | 1 |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 3 3/32 in, Fastening Tool Material Steel, Bit Retainer Type O-Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/4 Hex Quickie Single Vise Speed Handle (3900-2107)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- MILWAUKEE TOOL 6 in Torque Lock Deluxe Cushion Grip Locking Plier (48-22-3406)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-1/4" L (ZM62)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- DEWALT Conduit Clip Ribbed 3/4in One Hole Strap Powers STICK-E Fastener, 100PK (DEW DFD405334R)
- Zephyr Power Fastening Tools