Shop All Fastening Tool Accessories
Zephyr
Bit Holder, 1/4" Drive Size, 2-1/4" L
Mfr # ZM62
Zoro # G1565827
product price: $6.79
/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Drive Size 1/4 in
- Hex Shank Size 1/4 in
- Overall Bit Length 2 1/4 in
- Shank Style Hex Power Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zephyr
- MFR # ZM62
- Zoro # G1565827
- Country of Origin United States
- Category Fastening Tool Accessories
Dimensions
Drive Size | 1/4 in |
Hex Shank Size | 1/4 in |
Overall Bit Length | 2 1/4 in |
Details
Fastening Tool Item | Bit Holder with Screw Cap |
Application - Tools | Power |
Shank Style | Hex Power Drive |
Fastening Tool Material | Steel |
Magnetic/Nonmagnetic | Magnetic |
Impact Rated | No |
Number of Pieces | 1 |
Item | Bit Holder |
Bit Retainer Type | O-Ring |
Description
Bit Holder, Application - Tools Power, Drive Size 1/4 in, Bit Holder Drive Type Hex, Hex Shank Size 1/4 in, Shank Style Hex Power Drive, Overall Bit Length 2 1/4 in, Fastening Tool Material Steel, Bit Retainer Type O-Ring, Magnetic, Impact Rated No, Number of Pieces 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH CRESCENT 12" SELF ADJUSTING PIPE WRENCH (CPW12)
- WESTWARD Plier and Wrench Set, Dipped, 8 Pcs (793LA6)
- GREENFIELD THREADING Carbon Round Adjustable Die 382 Greenfield Threading 1 In Outside DIameter 1/2-20UNF (402078)
- MITUTOYO Ratchet Stop Micrometer, 75mm (293-242-30)
- ZEPHYR Bit Holder, 3/8" Drive Size, 2-13/16" L (ZM59)
- ZEPHYR Bit Holder, 1/4" Drive Size, 6" L (ZM10-L6)
- ZEPHYR Bit Holder, 1/4" Drive Size, 10" L (ZM10-L10)
- ZEPHYR Bit Holder, 1/4" Drive Size, 2-3/8" L (ZM80)
- ZEPHYR Bit Holder, 1/4" Drive Size, 7/8" L (ZNM23)
- ZEPHYR Bit Holder, 1/4" Drive Size, 1-1/2" L (ZNM27)
- MILWAUKEE TOOL SHOCKWAVE 12 in Impact Locking Bit Holder (48-32-4533)
- Zephyr Power Fastening Tools