Shop All Disinfectants and Sanitizers
Zep
Zep ZUQCDF128 128 oz Quick Clean Disinfectant - pack of 4
Mfr # 1585744
Zoro # G304108331
product price: $88.99
/ea
Free Shipping & Returns
$88.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1585744
- Zoro # G304108331
- UPC # 21709019841
- Country of Origin China
- Category Disinfectants and Sanitizers
Description
Quick Clean Disinfectant Kills 99.9% of bacteria in just 5 seconds. Quick Clean is perfect for disinfecting kitchens, sinks, stove tops, appliances, bathrooms & floors.
Features- Size : 128 Oz
- Scent: Unscented
- Bathroom cleaner type: Cleaner and disinfectant
- Liquid
- Removes mildew: Yes
- Removes mold: Yes
- Quick clean disinfectant cleans, disinfects, and deodorizes
- Kills Avaian Influenza virus
- Kills pandemic 2009 H1N1 influenza A Virus
- Dimension: 12.9" H x 12.4" W x 12.4" L
- Weight: 35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dual-Compartment Step Trash Can (20956-ST)
- ECOLAB Ecolab 1111697 1 gal Supersan Food Service Sanitizer - Case of 2 (1111697)
- INSTANT POWER PROFESSIONAL Drain Cleaner, Jug, 1 gal, Liquid, Lemon Fragrance (8881)
- SANY+ 1 Gal. Foaming Hand Soap (UGLH-601-378G4)
- ZEP Commercial Pine Scent Concentrated Multi-Surface Cleaner Liquid 128 oz (ZUMPP128)
- ZEP Sanitizer, 5 gal. Pail, Slight, Light Red-Orange (155435)
- ZEP Cleaner and Disinfectant, 4 gal. Plastic Spray Bottle, Pine, Amber, 4 PK (183424)
- ZEP Hard Surface Sanitizer, 1 gal. Plastic Pail, Lemongrass, Green, 4 PK (125124)
- ZEP Disinfectant and Sanitizer, Bucket, Unscented (236235)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- ZEP Spirit II Detergent Disinfectant, 32 fl oz (1 quart) Citrus, Clear (ZPE67909)
- Zep Disinfectants and Sanitizers