Shop All Tile & Grout Cleaner
Zep
ZEP ZUPFTT32 32 oz. Commercial Power Foam Tub & Tile Cleaner
Mfr # 182999
Zoro # G904162122
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 182999
- Zoro # G904162122
- Country of Origin United States
- Category Tile & Grout Cleaner
Description
Features
- Commercial Power Foam Tub & Tile Cleaner.
- Capacity - 32 oz.
- Sparkling Clean.
- Foam Penetrates To Break Up Tough Soap Scum, Calcium Deposits, Lime Scale & Other Grime Without Scrubbing, Spray, Wait & Wipe On Tubs, Sinks, Showers, Tile & More.
- Quickly Dissolves Soap Scum, Calcium Deposits & Lime Scale.
- Fresh Morning Rain Fragrance.
- No Scrubbing Required.
- For Use On Acrylic, Fiberglass, Porcelain, Ceramic Tiles, Glass Walls & Doors & Laminate.
- Not For Use On Marble, Granite, Terrazzo & Natural Stone.
- Dimension - 4.44 x 3.05 x 11.09 in.
- Item Weight - 2.31 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Brush, Toilet Bowl , Angled (1421432)
- 3M Glass Cleaner, 2L Bottle (1L)
- QUEST DIGEST PLUS Foaming Drain Cleaner and Odor Eliminator, 20oz, 12PK (2040)
- 3M Scotch Brite, Dual Purpose Scour Pad 96HEX, 15PK (39996HEX)
- ZEP Ceramic Tile Cleaner, 1 gal., Bottle, PK4 (127325)
- ZEP Sassafras Scent Grout Cleaner and Whitener 32 oz Liquid (ZU104632)
- ZEP Grout Cleaner, 32 oz., PK4 (ZU1046324)
- ZEP Ceramic Tile Cleaner, 5 gal., Drum (127335)
- ZEP Shower, Tub & Tile Cleaner, 32oz, PK4 (ZUSTT32PF4)
- ZEP Tile and Grout Cleaner, 1 qt., Bottle, PK12 (104601)
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Concentrated Gallon 128 oz (HN-4002)
- Zep Tile & Grout Cleaner