Shop All Specialty Cleaners
Zep
Zep ZUCBHC48 48 oz Cherry Bomb Heavy Duty Hand Cleaner; Clear
Mfr # 1620723
Zoro # G104108319
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 oz
- Fragrance Cherry
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1620723
- Zoro # G104108319
- UPC # 21709020816
- Country of Origin United States
- Category Specialty Cleaners
Dimensions
Size | 48 oz |
Details
Item | Hand Cleaner |
Fragrance | Cherry |
Color | Clear |
Description
ZEP Commercial Cherry Bomb Hand Cleaner removes stubborn industrial and automotive soils such as grease, ink, adhesives tar, resins, paint, carbon and asphalt.
Features- Cherry Bomb
- Package Size: 48 oz.
- Refill
- Dispenser Type: Pump
- Color: Clear
- Scent: Cherry
- Moisturizing
- Pumice gel formula
- Removes stubbon industrial soils such as grease, tar, carbon, ashphalt, inks, resins, paint and adhesives
- Effectively overcomes residual odors of diesel and other fuel on hands
- Enriched with emollients to keep hands from drying and cracking, even with repeated washing
- Dimension: 11" H x 4.4" W x 3.1" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 21 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L70474G)
- SHOP-VAC Micro Cleaning Kit, 1 1/4 in Dia Hose (8018933)
- WEIMAN PRODUCTS Magic Citrus Scent Stainless Steel Cleaner & Polish 17 oz Spray (3062)
- COLGATE-PALMOLIVE Palmolive, Dishwashing Liquid, Original Scent, Green, 90oz Bottle, 4PK (46157)
- ZEP Deo 3, Industrial Deodorant, 5 gal. (177935)
- ZEP Calcium and Lime Remover, Neutral, 1 gal Bottle, PK4 (1041491)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP Concentrated Acid Vat Additive, 5 gal. (146535)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- DIVERSEY Suma Calc Descaler, Liquid, 1 gal, PK4 (101103005)
- Zep Specialty Cleaners