Shop All Specialty Cleaners
Zep
ZEP ZUABS3 3 lbs. Instant Spill Absorber
Mfr # 124942
Zoro # G704145363
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 124942
- Zoro # G704145363
- Country of Origin United States
- Category Specialty Cleaners
Description
Features
- Instant Spill Absorber.
- Use On Oil, Solvents, Alcohols, Caustic & Mineral Acids.
- Lightweight, Non-Hazardous & Dust-Free.
- Capacity - 3 lbs.
- Dimension - 12 x 3 x 15 in.
- Item Weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 46 in x 50 in, Super Heavy-Duty, 1.35 mil, Black, 100 PK (X9250SK R01)
- GLAD 20 gal Trash Bags, L, White, 6 PK (CLO78913CT)
- TOUGH GUY 5in String Wet Mop, 12oz Dry Wt, Quick Change/Side-Gate Connection, Loop-End, Blue, Cotton/Synthetic (1TYU6)
- GOJO SHOWER UP Soap & Shampoo, 5000mL PRO TDX Refill, PK2 (7530-02)
- ZEP Low-Foam Cleaner, Powders, 40 lb., Yellow (61434)
- ZEP Deo 3, Industrial Deodorant, 55 gal. (177985)
- ZEP 1 Gal. Multi-Surface Floor Cleaner (ZUMSF128)
- ZEP House & Siding Pressure Wash Concentrate, 1gal (ZUVWS128)
- ZEP Root Kill, 1 gal., PK4 (ZROOT24)
- ZEP 1 Gal. House and Siding Pressure Wash Concentrate Cleaner, 4PK (ZUVWS128)
- BONA Bona Kemi USA 256624 Tile & Laminate Floor Disposable Wet Cleaning Pads; Pack of 12 (256624)
- Zep Specialty Cleaners