Shop All Particulate Sorbent
Zep
Zep-O-Zorb, Absorbent, 250 lb.
Mfr # 230055
Zoro # G3901383
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$429.99
Free 30-Day Returns
Key Features
- Absorbent - Container Type Drum
- Color Gray/Brown, Light
- Container Size 250 lb
- Deodorizing No
- Weight 250 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 230055
- Zoro # G3901383
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 250 lb |
Details
Item - Spill Control | Loose Absorbent |
Absorbent - Container Type | Drum |
Color | Gray/Brown, Light |
Item | Cleaning Product |
Deodorizing | No |
Weight | 250 lb |
NSF Rating | J1 |
Container Type | Drum |
Slip Resistant | Yes |
Granular Grade | 4 - Coarse |
Scent | Not Scented |
Standards | USDA |
Features | Will Not React with Strong Oxidizers, Acids, and Other Chemicals |
Specialized Applications | Factories, Food Processors, Garages, Hangars, Kitchens, Shops, Warehouses |
Fluids Absorbed | Universal |
Container Type and Capacity | 250 lb Drum |
Volume | 50 lb |
Description
Absorbent, Fluids Absorbed Universal, Container Type Drum, Container Type and Capacity 250 lb Drum, Weight 250 lb, Volume 50 lb, Granular Grade 4 - Coarse, Specialized Applications Factories, Food Processors, Garages, Hangars, Kitchens, Shops, Warehouses, Deodorizing No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Size 9-1/2EE Men's Western Boot Steel Work Boot, Brown (10006961)
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- CONDOR Faceshield Frame, Gray, Dielectric (4EZC9)
- HEXARMOR MIG, Impact Goatskn Lther, Liner, L, PR (5055-L)
- ZEP Zep-O-Zorb, Absorbent, 50 lb. (230035)
- HONEYWELL NORTH Absorbent, Clean Up (021605)
- CONDOR Loose Absorbent, 2 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (35UX85)
- PARTNERS BRAND Oil Dry, 50 Lbs./Case (OILDRY)
- PIG PIG Loose Absorbent, Corn Cob, 25 lb. (PLP216)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- PIG PIG Loose Absorbent, Industrial Peat Moss (PLP404)
- Zep Spill Control Supplies