Shop All Insect Killers
Zep
ZEP EFKOB20 20 oz. Flea Killer
Mfr # 138396
Zoro # G304145480
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 138396
- Zoro # G304145480
- Country of Origin United States
- Category Insect Killers
Description
Features
- Flea Killer, For Carpets.
- Ocean Breezescent Rug Deodorizer, Kills Fleas & Ticks.
- Just Sprinkle & Vacuum, Shaker Canister, Breaks Flea Cycle.
- Capacity - 20 oz.
- Dimension - 3.12 x 3.12 x 8.12 in.
- Item Weight - 1 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pressure Washer Hose, 3/8, 50 ft, 4500 psi (22KE06)
- BRIGGS & STRATTON Air Filter (5 Pack of 491588S) (4101)
- FIMCO Wire Lead Switch for Spot Sprayer, 12V (7771784)
- VULCAN Vulcan 34568 Wheelbarrow Tray, Steel, For 4 cu-Ft Wheelbarrow (34568)
- ZEP 13 oz. Aerosol Indoor/Outdoor Wasp and Hornet Killer, PK12 (028401)
- SPECTRACIDE Spectracide 7006234 1.5 lbs One-Shot Fire Ant Killer (7006234)
- RAID Wasp & Hornet Killer, 14oz Aerosol (668006EA)
- CYNOFF quart (32 oz) (10000844)
- WEB Out Cobweb Eliminator (30115)
- ALPINE Cockroach Gel (30gm) Rotation '2' (59014067)
- WECHEM Stomp Liquid Ant and Roach Killer, PK12 (PS26Q)
- Zep Insect Killers