Shop All Hand Soap & Lotion Dispensers
Zep
ZEP, Drip Tray, Gray, 6"H
Mfr # S95112
Zoro # G0506905
product price: $38.79
/ea
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material ABS Plastic
- Color Gray
- Series Fuzion
- Application Equipment
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # S95112
- Zoro # G0506905
- Country of Origin Philippines
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 6 in |
Width | 6 in |
Overall Depth | 6 in |
Overall Width | 6 in |
Overall Height | 6 in |
Details
Item | Dispenser Drip Tray |
Material | ABS Plastic |
Color | Gray |
Series | Fuzion |
Application | Equipment |
Ligature Resistant | No |
Finish | Glossy |
For Use With | Zep Fuzion Dispensers |
Accessory Type | Drip Tray |
Compatible Manufacturer Part Number | S93301, S94501 |
Product Type | Drip Tray |
For Dispenser Type | Automatic |
Compatible with Manufacturer Part Number | S93301, S94501 |
Compatible with Manufacturer Model Number | S93301, S94501 |
Compatible with Manufacturer Model Number [NEW] | S93301, S94501 |
Compatible Manufacturer Model Number | S93301, S94501 |
For Use with Mfr. Model Number | S93301, S94501 |
For Use With Mfr. Model Number | S93301, S94501 |
Description
Dispenser Drip Tray, Color Gray, Compatible with Manufacturer Model Number S93301, S94501, Finish Glossy, For Dispenser Type Automatic, Overall Depth 6 in, Overall Height 6 in, Overall Width 6 in, Product Type Drip Tray, Series Fuzion, Standards Not Applicable, Compatible with Grainger Part Number 43NT45, 43NT46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEIMAN Hardwood Floor Cleaner, 32 oz Squeeze Bottle (522EA)
- GOO GONE Remover Stickr Liftr 2Oz (2104A)
- LAMOTTE LaMotte P6741H 60 ml Free Chlorine DPD (P6741H)
- GEORGIA-PACIFIC Professional Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 990 ft, White (20032)
- ZEP Hand Soap Dispenser, D-4000 Plus , 1 Gal Refill Size, Aluminum and Nylon, Gray (600101)
- ZEP Fuzion Hand Care Automatic Dispenser (S93301)
- ZEP Hand Soap Dispenser, Plastic, 12" W, PK6, Finish: Unfinished (S94506)
- ZEP Soap Dispenser (AMR001)
- ZEP Dispenser, D-4000, 3-4/5"Wx10-2/5"Lx3-4/5"H, Multi (ZPE600101)
- ZEP Heavy Duty Hand Care Wall Mount System, 1 gal, 5 x 4 x 14, Silver/Blue (600101)
- TOUGH GUY Soap Dispenser, 46 oz, Smoke Gray (11C813)
- Zep Hand Soap & Lotion Dispensers