Shop All Pre-Measured Chemical Dispensers
Zep
ZDS Bulk Fill Dilution Dispenser
Mfr # DC01542
Zoro # G3901891
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Pre-Measured Chemical Dispensers
- Number of Chemicals Dispensed 1
- Mount Wall
- Height 13 1/2 in
- Width 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # DC01542
- Zoro # G3901891
- Country of Origin Mexico
- Category Pre-Measured Chemical Dispensers
Dimensions
Height | 13 1/2 in |
Width | 12 1/2 in |
Depth | 7 in |
Details
Cleaner Chemical Product Grouping | Pre-Measured Chemical Dispensers |
Item | ZDS Plus 1 Product 4 GPM Dispenser |
Item - Premeasured Chemical Dispensers | Dilution Control System |
Number of Chemicals Dispensed | 1 |
Mount | Wall |
Dispenser Fills | Bottles, Buckets |
Recommended Dilution | Varies by Usage |
Cleaner Container Type | Dispenser |
Cleaner Form | Liquid |
Primary Chemical | None |
Includes Chemical | None |
Includes | Variety of Tips |
Features | Modular Design Allows Conversion to Another Configuration with Snap-on Parts |
Dispenser Series | ZDS |
Dispenser Includes | Variety of Tips |
Dispenser Style | Wall Mount |
Dispenser Series | ZDS |
Fragrance | Unscented |
Description
Cleaning Product, Cleaner Form Liquid, Dispenser Fills Bottles, Buckets, Dispenser Includes Variety of Tips, Dispenser Series ZDS, Dispenser Style Wall Mount, Number of Chemicals Dispensed 1, Depth 7 in, Height 13 1/2 in, Width 12 1/2 in, Features Modular Design Allows Conversion to Another Configuration with Snap-on Parts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Vacuum Filter, 10 5/8 in H (DXVA25-1040)
- WINDEX No Scent Outdoor Glass Cleaner 32 oz Liquid (10122)
- NEXSTEP COMMERCIAL PRODUCTS Global Industrial„¢ 24 oz. Cotton Cut-End Mop Head, 4Ply, Narrow Band (97724V-PL)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Gray, 16" Dia, Step-On, Plastic (7YA65)
- ZEP ZDS 1 qt. Fill Dilution Dispenser (DC01540)
- ZEP Diaphragm, For Zep Dispensing Systems (T07701)
- ZEP Glass Cleaner, Wall Mount, 4" W, 7" H, 3" D (679501)
- ZEP Foam Gun, For Zep Chemicals, PK6 (832706)
- ZEP Product Dispenser 4 plus 1 (DC01544)
- ZEP Multi-Surface Cleaner, Wall, 7"W, 8" H, 3" D (F07601)
- TOLCO Chemical Mixing Dispenser Bottle, 13 in H, 2 1/2 in W, 2 1/2 in D (200309T)
- Zep Pre-Measured Chemicals & Dispensers