Shop All Windshield Washer Pumps & Parts
Zep
Windshield Washer, 19 oz. Size, PK12
Mfr # 1048254
Zoro # G5003958
product price: $67.99
/pk 12, $5.67/ea
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- pH Value Alkaline
- Ammonia Free Yes
- Cleaner Form Foam
- Product Series No Series
- Surfaces for Use On Glass and Chrome of Cars, Motorcycles and Boats
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1048254
- Zoro # G5003958
- Country of Origin United States
- Category Windshield Washer Pumps & Parts
Dimensions
Container Size | 19 oz |
Details
Item | Windshield Washer |
pH Value | Alkaline |
Ammonia Free | Yes |
Cleaner Form | Foam |
Product Series | No Series |
Surfaces for Use On | Glass and Chrome of Cars, Motorcycles and Boats |
pH Level | 11 |
Color | White |
Recommended Dilution | Ready to Use |
Plastic Safe | Yes |
Container Type | Aerosol Spray Can |
Application | Vehicle Windshield |
Description
Windshield Washer, Ammonia Free Yes, Container Type Aerosol Spray Can, Container Size 19 oz, Cleaner Form Foam, Ready to Use/Concentrated Ready to Use, Color White, Plastic Safe Yes, Product Series No Series, Properties Not Applicable, Plastic Safe, Recommended Dilution Ready to Use, Surfaces for Use On Glass and Chrome of Cars, Motorcycles and Boats, Package Quantity 12
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter, 4-15/16x3-11/16x3-11/32 In (BF912)
- HOPPY Adapter Multitow 7:4 (47185)
- WIX FILTERS Fuel Filter #Wix 33270 (33270)
- BETA Piston Ring Expanders, 2 (014450002)
- DAYCO 7/32 In. X 50 Ft. (Spool) Washer Tubing, 80207 (80207)
- MOTORMITE Windshield Washer Nozzle, 47191 (47191)
- GENUINE Genuine Washer Pump Strainer & Gasket (61667006063)
- NEW COURTYARD 2 Pieces Jaguar X Windshield Washer Nozzle & Sprayer, 2PK (NE1112764)
- DORMAN Windshield Washer Hose - Front, 924-317 (924-317)
- MOTORMITE Windshield Washer Nozzle, 47273 (47273)
- VAICO WASHER FLUID TANK WINDOW CLEANING (V10-6345)
- Zep Automotive Exterior Accessories