Shop All Lubricants
Zep
White Slide, Food Grde Grease, 14 Oz., PK10
Mfr # 301401
Zoro # G3901322
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Cartridge
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Grease Container Cartridge
- Grease Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 301401
- Zoro # G3901322
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 14 oz |
Details
Item | Multipurpose Grease |
Container Type | Cartridge |
NSF Rating | H1 Food Grade |
Grease Container | Cartridge |
Grease Color | Clear |
NLGI Grade | 2 |
Grease Thickener | Aluminum Complex |
Dropping Point | 500 Degrees F |
Application | Casters, Food Handling, Machinery, Packaging Equipment, Processing, Pump Parts, Sanitary Seals, Trolleys |
Min. Operating Temp. | 0 Degrees F |
Timken OK Load | 50 lb |
Color | Clear |
Standards | USDA |
Max. Operating Temp. | 350 Degrees F |
Series | White Slide |
Product Type | Multipurpose Grease |
Thickener | Aluminum Complex |
Minimum Operating Temperature | 0 Degrees F |
NLGI Viscosity Grade | 2 |
Maximum Operating Temperature | 350 Degrees F |
Description
Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEACHOICE Stainless-Steel Marine Hose Clamps, 1/2" Band, Size #8, 10/Bx (23381)
- BESTORQ Aftermarket 039-2613 ORGILL BROTHERS Replacement Belt, A39 (A39)
- POWERFLITE BX55 Cogged V-Belt, 58" Outside Length, 21/32" Top Width, 1 Ribs (BX55-2)
- DAYTON Capacitor-Start General Purpose Motor, 2 HP, 115/230V AC Voltage, 182T Frame, 1,730 Nameplate RPM (5K953)
- ZEP Lubricant, Wet Film, Pail, 5 gal. (153735)
- ZEP Lubricant, Aerosol Can, 15oz, Wet Film, PK12 (3001)
- ZEP Lubricant, Dry Film, Aerosol Can, PK12 (10601)
- ZEP 7040 oz., Drum, General Purpose Lubricant (86985)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (24601)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (10701)
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- Zep Lubricants