Shop All Automotive Soaps
Zep
Vehicle Wash, Drum, Red, 400 lb., Liquid
Mfr # 40770
Zoro # G5524776
product price: $1,471.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,471.99
Free 30-Day Returns
Key Features
- Appearance Powder
- For Use With Auto, Bus, Truck
- Type Liquid
- Color Red
- Contains 4-Nonylphenol Branched, 5/6-Carboxy-4- Hexylcyclohex-2-Ene-1-Octanoic Acid, Ethoxylated, Tetrasodium Pyrophosphate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 40770
- Zoro # G5524776
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 400 lb |
Details
Appearance | Powder |
For Use With | Auto, Bus, Truck |
Type | Liquid |
Color | Red |
Contains | 4-Nonylphenol Branched, 5/6-Carboxy-4- Hexylcyclohex-2-Ene-1-Octanoic Acid, Ethoxylated, Tetrasodium Pyrophosphate |
VOC Content | 0.08 % |
pH | 9.0 to 9.5 pH |
Item | Vehicle Wash |
Removes | Road Film, Soil |
Container Type | Drum |
VOC Content Weight Percentage | 0.1 % |
Biodegradable | Biodegradable |
Base Type | Water |
Maximum pH Level | 9.5 |
Use Location | Exterior |
Cleaner Type | Truck & Trailer Wash |
Features | 100 Percent Biodegradable and allow for Spot-Free, easy Rinsing Pleasantly-Scented and Non-Irritating, Formulated Balanced Blend of Premium-Quality Synthetic Detergents, Water Softeners, Soil Emulsifiers and Alkaline Builders, Fast-Acting and Free-Rinsing at High Levels of Dilution and Effective in Hard or Soft Water, Removes heavy accumulations of Road Film and Soil, Suitable for Fine Car Surfaces or Diesel-Stained Surfaces of Trucks and Trailers |
Minimum pH Level | 9 |
Standards | VOC Compliant |
Fragrance | Pleasant |
Product Form | Liquid |
Series | Formula 4358 |
Butyl-Free | Contains Butyl |
Description
Vehicle Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 400 lb, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Contains Butyl, Color Red, VOC Content Weight Percentage 0.1 Percent, Standards VOC Compliant, Minimum pH Level 9, Maximum pH Level 9.5, Removes Road Film, Soil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTHES Exhaust Rain Cap, 4-1/2 x 4-11/16 In. (11015)
- GROTE Economy Oval Side Turn/Marker Lamp (52193)
- BALDWIN FILTERS Hydraulic Filter, 3 x 4-7/8 In (PT727-HD)
- BUYERS PRODUCTS D-Ring, PK 4 (B28F4)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ARMOR ALL Armor All 17951 16 oz Multi-Purpose Auto Cleaner (8163628)
- Zep Automotive Soaps