Shop All Automotive Soaps
Zep
Vehicle Wash, Drum, Red, 20 gal., Liquid
Mfr # 82250
Zoro # G5527558
product price: $632.99
/ea
Free Shipping & Returns
$632.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Auto, Bus, Truck
- Color Dark Pink
- pH 10.0 to 11.5 pH
- VOC Content 0.02 %
- Contains 2-Butoxyethanol, Alcohols, C10-16, Ethanol, Ethoxylated, Sodium Dodecyl Sulphate, Sodium Lauryl Ether Sulfate, Sodium Salts, Sulfates
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 82250
- Zoro # G5527558
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 20 gal |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 20 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Contains Butyl, Color Dark Pink, VOC Content Weight Percentage 0.02 Percent, Minimum pH Level 10, Maximum pH Level 11.5, Removes Soil, Road Film, Salt Deposits, Features Bright Pink Foam, Performs well in both Hard and Soft Water, Rust-Oleum Additives Inhibit Rust and Corrosion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOCK EDGE Standard "D" PVC Profile 16ft Roll - White (1190-F)
- MOTORMITE Wiper Arm Right Hand, 42665 (42665)
- WIX FILTERS Fuel Filter #Wix 33049 (33049)
- WIX FILTERS Fuel Filter #Wix 33231 (33231)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP Vehicle Wash, Bucket, Pink, 35 lb., Powder (M96633)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- ZEP 275 Gal. Truck And Trailer Wash Bottle, Clear, Concentrate (1042111)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- MEGUIARS WAX Used To Bugs And Softens, Foam, 15 Ounce (G180515)
- Zep Automotive Soaps