Shop All Automotive Soaps
This Product is Discontinued
Zep
Vehicle Wash, Drum, Green, 55 gal., Liquid (Discontinued)
Mfr # 83385
Zoro # G5527253
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Liquid
- Appearance Liquid
- pH 3.0 to 4.0 pH
- For Use With Auto, Bus, Truck
- Removes Soil, Road Film, Salt Deposits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 83385
- Zoro # G5527253
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Details
Type | Liquid |
Appearance | Liquid |
pH | 3.0 to 4.0 pH |
For Use With | Auto, Bus, Truck |
Removes | Soil, Road Film, Salt Deposits |
Contains | Disodium N-2- (Carboxylatomethoxy) Ethyl-N-2- (1-Oxododecyl) Amino Ethyl Glycinate, Dodecyldimethylamine Oxide, Glycolic Acid |
VOC Content | 0.18 % |
Item | Vehicle Wash |
Container Type | Drum |
Color | Green |
Product Form | Liquid |
Maximum pH Level | 4 |
VOC Content Weight Percentage | 0.18 % |
Biodegradable | Biodegradable |
Fragrance | Mild |
Specific Gravity | 1.08 |
Use Location | Exterior |
Cleaner Type | Touchless Vehicle Cleaners |
Minimum pH Level | 3 |
Series | Brite White Foam Shampoo |
Features | Removes Road Film, Winter Salt Deposits and Produces Spot-Free Windows, Formulated with Biodegradable Surfactants making the Product more Environmentally Preferable, Will not Damage Vehicle Finishes including Clear Coat and other Contemporary Finishes, Produces High Lubricity Foam to ensure maximum Cloth and Brush Life, Contains no Phosphates |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Biodegradable Biodegradable, Color Green, VOC Content Weight Percentage 0.18 Percent, Minimum pH Level 3, Maximum pH Level 4, Removes Soil, Road Film, Salt Deposits
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.