Shop All Automotive Soaps
Zep
Vehicle Wash, Drum, Amber, 55 gal., Liquid
Mfr # F34485
Zoro # G5525275
product price: $1,511.99
/ea
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$1,511.99
Free 30-Day Returns
Key Features
- For Use With Auto, Bus, Truck
- VOC Content 6.57 %
- Color Light Amber
- Contains 2-Butoxyethanol, 2-Chloroethanol, Chloromethane-Quaternized, Coco, Distillates (Petroleum), Ethoxylated, Fatty Acids, Propan-2-Ol, Reaction Products with Diethylenetriamine/Soya Fatty Acids, Straight-Run Middle
- Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # F34485
- Zoro # G5525275
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Details
For Use With | Auto, Bus, Truck |
VOC Content | 6.57 % |
Color | Light Amber |
Item | Vehicle Wash |
Contains | 2-Butoxyethanol, 2-Chloroethanol, Chloromethane-Quaternized, Coco, Distillates (Petroleum), Ethoxylated, Fatty Acids, Propan-2-Ol, Reaction Products with Diethylenetriamine/Soya Fatty Acids, Straight-Run Middle |
Type | Liquid |
Appearance | Liquid |
Container Type | Drum |
pH | 5.7 to 6.7 pH |
Butyl-Free | Contains Butyl |
VOC Content Weight Percentage | 6.57 % |
Features | Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying |
Product Form | Liquid |
Specific Gravity | 0.93 |
Series | Drying Agent (X-900) |
Cleaner Type | Touchless Vehicle Cleaners |
Base Type | Water |
Minimum pH Level | 5.7 |
Recommended Dilution | 1:500 to 1:1000 |
Maximum pH Level | 6.7 |
Use Location | Exterior |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Light Amber, VOC Content Weight Percentage 6.57 Percent, Minimum pH Level 5.7, Maximum pH Level 6.7, Features Non-Smearing, Quickly Beads the Water on the Vehicle in Preparation for Drying, Number of Sheets Not Applicable, Recommended Dilution 1:500 to 1:1000, Roll Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Fuel Filter Base, Base/Primary, FB1309 (FB1309)
- GREY PNEUMATIC 1/2" DR 9PC EXTERNAL TORQ SET (1319ET)
- ECCO LED, Interior Light, Rctnglr, Swtchd, 5.5" (EW0410)
- MAYHEW Trim Tool-Small V Notch Pro (13270)
- ZEP Truck And Trailer Wash, Pail, 35 lb, Liquid, Red (40737)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- ZEP 100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965 (51740)
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- ZEP 1 Gal. Car and Truck Wash Bottle, Blue, Liquid (35624)
- ZEP Truck And Trailer Wash, Pail, 5 gal Concentrate, Liquid, Mild (1041566)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- Zep Automotive Soaps