Shop All Automotive Soaps
Zep
Vehicle Wash, Drum, Amber, 55 gal., Liquid
Mfr # 158385
Zoro # G5521066
product price: $921.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$921.99
Free 30-Day Returns
Key Features
- Type Liquid
- For Use With Truck Exterior
- Removes Concrete, Lime, Mortar
- Contains Alcohols, C12-16, Ethoxylated, Dodecyldimethylamine Oxide, Hydrogen Chloride
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 158385
- Zoro # G5521066
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 55 gal |
Description
Vehicle Wash, Cleaner Type Concrete Removers, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color Amber, Clear, VOC Content Weight Percentage 0.15 Percent, Standards OSHA Compliant, Minimum pH Level 1, Maximum pH Level 1.5, Removes Concrete, Lime, Mortar
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Air Filter, Panel Engine, P150135 (P150135)
- K-TOOL INTERNATIONAL Lever Oil Can W/Flex Spout 1Pt (KTI73902)
- BALDWIN FILTERS Air Filter, 9-23/32 in.Lx5-1/32 in.dia. (RS30077)
- DONALDSON Hydraulic Filter, Cartridge Dt, P566680 (P566680)
- ZEP 35 lb. Heavy-Duty Powdered Car and Truck Wash Pail, Pink, Formula 965 (51733)
- ZEP 500 lb. Vehicle Wash Tote, Pink, Powder (M96680)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- ZEP 5 Gal. Vehicle Wash & Wax Pail, Pink, Wash and Shine (1041582)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- Zep Automotive Soaps