Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, White, 5 gal., Liquid
Mfr # 56935
Zoro # G5524523
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains No Hazardous Ingredients
- pH 5.0 to 6.0 pH
- Color White
- Type Liquid
- Appearance Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 56935
- Zoro # G5524523
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
Contains | No Hazardous Ingredients |
pH | 5.0 to 6.0 pH |
Color | White |
Type | Liquid |
Appearance | Liquid |
Removes | Soil |
For Use With | Auto, Tires, Vinyl |
Item | Vehicle Wash |
VOC Content | 0.3 % |
Container Type | Pail |
Use Location | Exterior, Interior |
Product Form | Liquid |
Base Type | Solvent |
Features | Semi-Thick Solution that Wipes on easily and Penetrates to Leave Excellent Gloss, Dilutes One to One with Water to Provide Low-Cost use Dilution, Penetrates and Protects Surfaces from Ozone, Ultraviolet Rays and Oxygen that can Crack, Dull, Harden and Rot Materials, Penetrates, Protects and Beautifies, Imparting a Delicate Gloss and Renewing Old/Worn Surfaces, Water-Based Formulation leaves a Beautiful Shine that does not collect Brake Dust or Dirt, Water-Based, Contains no Harmful, Smelly Solvents |
Compatible Surface Material | Leather, Plastic, Rubber, Vinyl |
VOC Content Weight Percentage | 0.3 % |
Butyl-Free | Butyl-Free |
Maximum pH Level | 6 |
Fragrance | Slight Citrus |
Standards | VOC Compliant |
Cleaner Type | UV Interior Protectants |
Minimum pH Level | 5 |
Series | Enhance-All |
Description
Vehicle Wash, Cleaner Type UV Interior Protectants, Base Type Solvent, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Interior, Compatible Surface Material Leather, Plastic, Rubber, Vinyl, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 0.3 Percent, Standards VOC Compliant, Minimum pH Level 5, Maximum pH Level 6, Removes Soil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTELLIAN All Americas Lnb (S2-0820)
- MIDWEST FASTENER 1/2" x 1/4" H Recessed Black Rubber Bumpers 10PK (31761)
- DAYCO 94-10 Numerous Applications Radiator Hose, 71695 (71695)
- DEE ZEE BT/TB NARROW CROSSOVER TOOLBOX- MIDSIZE (DZ6163N)
- ZEP 55 Gal. Asphalt Release Agent Drum, Light Amber, Liquid (F12685)
- ZEP Concrete Remover, Liquid, Drum (599485)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- ZEP 5 Gal. Touchless Foaming Car & Truck Detergent Pail, Clear, - (1041568)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- TURTLE WAX Interior Auto Cleaner (53787)
- Zep Automotive Soaps