Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Red, 5 gal., Liquid
Mfr # 82235
Zoro # G5527226
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Liquid
- Contains 2-Butoxyethanol, Alcohols, C10-16, Ethanol, Ethoxylated, Sodium Dodecyl Sulphate, Sodium Lauryl Ether Sulfate, Sodium Salts, Sulfates
- Removes Soil, Road Film, Salt Deposits
- For Use With Auto, Bus, Truck
- VOC Content 0.02 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 82235
- Zoro # G5527226
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Contains Butyl, Color Dark Pink, VOC Content Weight Percentage 0.02 Percent, Minimum pH Level 10, Maximum pH Level 11.5, Removes Soil, Road Film, Salt Deposits, Features Bright Pink Foam, Performs well in both Hard and Soft Water, Rust-Oleum Additives Inhibit Rust and Corrosion
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Wire, 4 Cond, PVC, 14 ga., 100 ft. (82-5521)
- GROTE LIGHTING MIRROR-3- 3/4-ROUND STICK-ON CONVEX (12014)
- SEA-DOG Aluminum Boat Hook - 4 - One Piece (491012-1)
- HALTEC Tire Inflator, 0 to 125 psi, 11 in. (RI-250-20)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- ZEP 5 Gal. Concentrated Car Wash Pail, Translucent Pink, Liquid (38235)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- ZEP 55 Gal. Cleaner/Degreaser Detergent Drum, Colorless, Liquid (65685)
- ZEP 55 Gal. Concentrated Car Wash Drum, Translucent Pink, Liquid (38285)
- SPRAYWAY All Purpose Cleaner, Crazy Clean, Multi-Surface Interior Vehicle Cleaner, Aerosol Can, 20 oz, (SW031)
- Zep Automotive Soaps