Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Red, 5 gal., Liquid
Mfr # 800335
Zoro # G5523927
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- VOC Content 0.25 %
- Container Type Pail
- For Use With Auto
- Removes Grease, Oil, Soil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 800335
- Zoro # G5523927
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
VOC Content | 0.25 % |
Container Type | Pail |
For Use With | Auto |
Removes | Grease, Oil, Soil |
Color | Clear, Dark Pink/Red |
Item | Vehicle Wash |
Type | Liquid |
pH | 5.5 to 6.5 pH |
Appearance | Clear |
Contains | Disodium N-2- (Carboxylatomethoxy) Ethyl-N-2- (1-Oxododecyl) Amino Ethyl Glycinate, Dodecyldimethylamine Oxide, Glycolic Acid |
Features | Environmentally Preferable, Excellent Shine |
Product Form | Liquid |
Use Location | Exterior |
Butyl-Free | Butyl-Free |
Fragrance | Mild |
Maximum pH Level | 6.5 |
Minimum pH Level | 5.5 |
VOC Content Weight Percentage | 0.25 % |
Series | Spectra-Shine Pink Foam Polish |
Base Type | Water |
Cleaner Type | Touchless Vehicle Cleaners |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, Dark Pink/Red, VOC Content Weight Percentage 0.25 Percent, Minimum pH Level 5.5, Maximum pH Level 6.5, Removes Grease, Oil, Soil, Features Environmentally Preferable, Excellent Shine, Fragrance Mild, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Spectra-Shine Pink Foam Polish
Restrictions
- WARNING: This product can expose you to chemicals including Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUCK-LITE Super 60, Incandescent, Yellow Oval, 1 Bulb, Front/Park/Turn, 12V, PL-3 (60202YP)
- SKF FKM, single lip, Wave oil seal, Bore-Tite (18732)
- STAR BRITE 8Oz Star Tron Gas Additive, #93008 (93008)
- UNIVERSAL AIR COND Universal Air Conditioning Blower Motor, Bm0351 (BM0351)
- ZEP Vehicle Wash, Tote, Clear, 275 gal., Liquid (37689)
- ZEP 500 lb. Vehicle Wash Tote, Pink, Powder (M96680)
- ZEP 55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid (86785)
- ZEP EnviroEdge Truck and Trailer Wash, 5 gal Pail (1047673)
- ZEP Vehicle Wash, Bucket, White, 5 gal., Liquid (56935)
- ZEP Vehicle Wash, Drum, Amber, 55 gal., Liquid (F34485)
- TURTLE WAX Auto Trim Restorer (53838)
- Zep Automotive Soaps