Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Clear, 5 gal., Liquid
Mfr # 898335
Zoro # G5529335
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- VOC Content 0 %
- Container Type Pail
- For Use With Auto, Bus, Truck
- Appearance Clear
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 898335
- Zoro # G5529335
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
VOC Content | 0 % |
Container Type | Pail |
For Use With | Auto, Bus, Truck |
Appearance | Clear |
Item | Vehicle Wash |
Color | Clear |
Removes | Grease, Mineral Film, Oil, Scale, Soil |
pH | 1.0 to 2.0 pH |
Type | Liquid |
Contains | 4-Nonylphenol Branched, C14-16-Alkane Hydroxy/C14-16-Alkene, Ethoxylated, Orthophosphoric Acid (Solid), Sodium Salts, Sulfonic Acids |
Product Form | Liquid |
Specific Gravity | 1.08 |
Butyl-Free | Butyl-Free |
Fragrance | Mild |
Use Location | Exterior |
Base Type | Water |
Features | Brightens Paint, Does not Contain Hydrofluoric Acid (Hf) or Ammonium Bifluoride, Enhances Drying, High Foaming, Low pH Formula, Non-Hf, Produces abundant Foam in Air-Injected Systems, Reduces Residual Alkalinity to enhance the performance of Drying Agents, Sealers and Clear Coat Protectants |
Minimum pH Level | 1 |
VOC Content Weight Percentage | 0 % |
Cleaner Type | Touchless Vehicle Cleaners |
Maximum pH Level | 2 |
Series | Low pH Presoak XT-2496 |
Description
Vehicle Wash, Cleaner Type Touchless Vehicle Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Minimum pH Level 1, Maximum pH Level 2, Removes Grease, Mineral Film, Oil, Scale, Soil
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABRAMS Surface Mount LED License Plate Light - Gray (TLPL-SUM-G)
- SEACHOICE Portable Battery Operated Navigation Light, Grey (6131)
- SACHS Sachs Clutch Kit, K70128-05 (K70128-05)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- ZEP 5 Gal. Concrete Remover Pail, Clear, Liquid (599435)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZEP Vehicle Wash, Bucket, Yellow, 5 gal., Liquid (108235)
- ZEP Truck And Trailer Wash, Pail, 35 lb, Liquid, Red (40737)
- ZEP 5 Gal. Foaming Vehicle Shampoo Pail, Blue, - (1041567)
- ZEP 55 Gal. Liquid Truck and Trailer Wash Drum, Clear, Liquid (78685)
- MEGUIARS HI-GLOSS SHINE 16oz GOLD CLASS ENDURANCE (MGG-7516)
- Zep Automotive Soaps