Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Clear, 5 gal., Liquid
Mfr # 212735
Zoro # G5525765
product price: $296.99
/ea
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains Distillates (Petroleum), Heavy Aliphatic, Hydrotreated Light, Methyl Acetate, Solvent Naphtha (Petroleum), Tert-Butyl Acetate
- Container Type Pail
- Container Size 5 gal
- Appearance Clear
- VOC Content 3 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 212735
- Zoro # G5525765
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
Contains | Distillates (Petroleum), Heavy Aliphatic, Hydrotreated Light, Methyl Acetate, Solvent Naphtha (Petroleum), Tert-Butyl Acetate |
Container Type | Pail |
Item | Vehicle Wash |
Appearance | Clear |
VOC Content | 3 % |
Type | Liquid |
Color | Clear |
For Use With | Auto, Tires |
Use Location | Exterior |
Product Form | Liquid |
Base Type | Solvent |
Features | Provides a Uniform, Bright, Long-Lasting Shine, Resists Water Wash-Off from the Tires |
Standards | VOC Compliant |
Cleaner Type | Tire Shine Dressing |
Flammability | Flammable |
Compatible Surface Material | Rubber |
Butyl-Free | Butyl-Free |
Series | Tireless Shine VOC |
Flash Point | 9.014 Degrees F |
VOC Content Weight Percentage | 3 % |
Description
Vehicle Wash, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Rubber, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 3 Percent, Standards VOC Compliant, Features Provides a Uniform, Bright, Long-Lasting Shine, Resists Water Wash-Off from the Tires, Flammability Flammable, Flash Point 9.014 Degrees F, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITECAP Hawse Pipe - 316 Stainless Steel - 4" x 2" (6128C)
- CURT Mount-Styl Lunette Eye, 60000 lb., 3" I.D. (48560)
- URO PARTS M-Benz Window Swi Pack, 2108200110 (2108200110)
- ATLAS 8000 LB EXTRA TALL HOBBYIST 4-POST LIFT (ATEXH-PRO8000EXT-FPD)
- ZEP Concrete Remover, Liquid, Pail (165635)
- ZEP 5 Gal. Car and Truck Washing Pail, Clear, Liquid (804235)
- ZEP Vehicle Wash, Bucket, Blue, 5 gal., Liquid (800935)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- ZEP Truck And Trailer Wash, Bottle, 1 gal Concentrate, Liquid, Mild (1041477)
- ZEP 100 lb. Heavy-Duty Powdered Car and Truck Wash Drum, Pink, Formula 965 (51740)
- MEGUIARS HYPER-WASH, 5 Gallon (D11005)
- Zep Automotive Soaps