Shop All Automotive Soaps
Zep
Vehicle Wash, Bucket, Clear, 5 gal., Liquid
Mfr # 105635
Zoro # G5519386
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contains 2-Butoxyethanol, 4-Nonylphenol Branched, Alcohols, Alkylated Naphthalene Sulfonate, C9-11, Ethoxylated, Fatty Acids, Potassium Salts, Sodium Potassium Metasilicate, Sodium Salt, Tall-Oil
- Removes Grease, Oil, Soil
- For Use With Aircraft Exterior
- VOC Content 2.5 %
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 105635
- Zoro # G5519386
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 5 gal |
Details
Contains | 2-Butoxyethanol, 4-Nonylphenol Branched, Alcohols, Alkylated Naphthalene Sulfonate, C9-11, Ethoxylated, Fatty Acids, Potassium Salts, Sodium Potassium Metasilicate, Sodium Salt, Tall-Oil |
Removes | Grease, Oil, Soil |
For Use With | Aircraft Exterior |
VOC Content | 2.5 % |
Item | Vehicle Wash |
Color | Clear |
Type | Liquid |
Container Type | Pail |
Appearance | Clear |
pH | 12.0 to 13.0 pH |
Product Form | Liquid |
Cleaner Type | Truck & Trailer Wash |
VOC Content Weight Percentage | 2.5 % |
Butyl-Free | Contains Butyl |
Series | Aviation Aircraft Cleaner II |
Base Type | Water |
Maximum pH Level | 13 |
Standards | OSHA Compliant |
Minimum pH Level | 12 |
Use Location | Exterior |
Description
Vehicle Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Butyl-Free Contains Butyl, Color Clear, VOC Content Weight Percentage 2.5 Percent, Standards OSHA Compliant, Minimum pH Level 12, Maximum pH Level 13, Removes Grease, Oil, Soil, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Aviation Aircraft Cleaner II, Sheet Length Not Applicable, Sheet Material Not Applicable
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 12V LED Amber Corner Lights 1.5 Amps, Flashing/Flood Offroad Light; (TL8045)
- WIZARDS Wizards 11044 Turbo Cut Compound - 32 oz. (11044)
- PUROLATOR Purolator L35399 Purolator Premium Engine Protection Oil Filter (L35399)
- BALDWIN FILTERS Air Filter, 9-3/4 x 1-15/32 in. (PA4046)
- ZEP Vehicle Wash, Bucket, Blue, 5 gal., Liquid (800935)
- ZEP Truck And Trailer Wash, Pail, 5 gal Concentrate, Liquid, Mild (1041566)
- ZEP 100 lb. Vehicle Wash Drum, Pink, Powder (M96640)
- ZEP Truck And Trailer Wash, Pail, 35 lb, Liquid, Red (40737)
- ZEP 55 Gal. Car and Truck Wash Drum, Blue, Liquid (35685)
- ZEP Vehicle Wash, Bucket, Red, 35 lb., Powder (278733)
- ZEP 14 Oz. Non-Chlorinated Brake Parts Cleaner Bottle, Clear, Aerosol (L93401)
- Zep Automotive Soaps