Shop All Automotive Soaps
Zep
Vehicle Wash, Aerosol Can, White, PK12
Mfr # 1049168
Zoro # G5526167
product price: $110.99
/pk 12, $9.25/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Appearance Opaque
- Color White
- For Use With Auto, Boat, Motorcycle
- Container Size 14 oz
- Type Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1049168
- Zoro # G5526167
- Country of Origin United States
- Category Automotive Soaps
Dimensions
Container Size | 14 oz |
Details
Appearance | Opaque |
Color | White |
For Use With | Auto, Boat, Motorcycle |
Item | Vehicle Wash |
Type | Liquid |
Contains | Amides, Butane, Distillates (Petroleum), Hydrotreated Light, N/N-Bis (Hydroxyethyl), Naphtha (Petroleum), Propane, Tall-Oil Fatty |
VOC Content | 14.7 % |
Removes | Grease, Oil, Soil |
Container Type | Aerosol Spray Can |
Features | Polishes Paint, Chrome and Plastic |
Use Location | Exterior |
Compatible Surface Material | Metal, Plastic |
Fragrance | Characteristic |
VOC Content Weight Percentage | 14.7 % |
Cleaner Type | Detailers |
Product Form | Aerosol |
Flammability | Flammable |
Butyl-Free | Butyl-Free |
Standards | VOC Compliant |
Base Type | Water |
Series | Spray Cleaner & Polish |
Description
Vehicle Wash, Cleaner Type Detailers, Base Type Water, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 14 oz, Use Location Exterior, Compatible Surface Material Metal, Plastic, Butyl-Free Butyl-Free, Color White, VOC Content Weight Percentage 14.7 Percent, Standards VOC Compliant, Removes Grease, Oil, Soil, Features Polishes Paint, Chrome and Plastic, Flammability Flammable, Fragrance Characteristic, Number of Sheets Not Applicable, Roll Length Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer, and Methanol, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHER GUARD Conduit Carrier - Aluminum 10 Ft Length, 11 In Width (237)
- ECCO Flood Light, LED, 1-13/16" D (E92007-HV)
- WESTWARD Battery Cable, 6 ga, 25ft., Red (19YD70)
- GATES PolarSeal II A/C Hose Fitting (G46591-1008)
- ZEP 55 Gal. Asphalt Release Agent(R-6690) Drum, Light Blue, Liquid (86785)
- ZEP Vehicle Wash, Drum, Amber, 20 gal., Liquid (J53350)
- ZEP 100 lb. Powdered Vehicle Wash Drum, Red, Powder (278740)
- ZEP 55 Gal. Asphalt Non-foaming Release Agent Drum, Opaque White, Liquid (108285)
- ZEP 55 Gal. Touchless Foaming Car & Truck Detergent Drum, Colorless, Alkaline (1041627)
- ZEP 40 lb. Powdered Truck and Trailer Wash Drum, White, Powder Keg (38333)
- OIL EATER 30 Gal. Fleet Wash Concentrate Drum, Colorless, Drum (ATW3070003)
- Zep Automotive Soaps