Zep

Vehicle Wash, Aerosol Can, Amber, PK12


product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Container Size 16 oz
  • VOC Content 10 %
  • pH 11.5 pH
  • Container Type Aerosol Spray Can
  • Contains 2 (2-Butoxyethoxy) Ethanol, 2/2-Iminodiethanol, 8-Diene, Amides, Benzyl Alcohol, Butane, C14-16 - Alkane Hydroxy/C14-16-Alkene, Coco, N/N-Bis (Hydroxyethyl), (R) -P-Mentha-1, Propane, Sodium Dodecylbenzenesulfonate, Sodium Salts, Sulfonic Acids, Tetrapotassium Pyrophosphate
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16 oz

Description

Foaming Degreaser, Base Type Solvent, Container Type Aerosol Spray Can, Container Size 16 oz, Net Weight 16 oz, Product Form Aerosol, Boiling Point Not Applicable, Butyl-Free Contains Butyl, Chlorinated/Non Chlorinated Non-Chlorinated, Flammability Flammable, Standards 50 State Compliant, VOC Content Weight 12.13 g/L, VOC Content Weight Percentage 10 Percent, Cleaner Type Engine Cleaner and Degreaser, Color Amber

Restrictions

  • WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.