Shop All Sprayer Accessories
Zep
Valve Seat Adaptor, Brass
Mfr # T34501
Zoro # G9727180
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- For Use With Zep Dura Shot/ Model B Series
- Accessory Type Valve Seat Adaptor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # T34501
- Zoro # G9727180
- Country of Origin United States
- Category Sprayer Accessories
Details
Item | Valve Seat Adaptor |
Material | Brass |
For Use With | Zep Dura Shot/ Model B Series |
Accessory Type | Valve Seat Adaptor |
Description
Valve Seat Adaptor, Material Brass, For Use With Zep Dura Shot/ Model B Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR 27" Snow Brush with Scraper (GY3161)
- DO IT BEST Rabbit Guard Nonvinyl Fencing (703849)
- MILWAUKEE TOOL M18 FUEL™ Cordless 16" Chainsaw, Tool only (2727-20)
- MATE SERIES Ss Rod & Cup Holder 30 Degree Open W/ (C2030ND)
- ZEP Dip Tube, Brass (RST0029)
- ZEP Filler Assembly, Brass (RST0012)
- ZEP Nozzle Extension, Brass (T23301)
- ZEP Nozzle Extension, Brass (S81601)
- ZEP Nozzle Extension, Brass (T33601)
- ZEP Nozzle Tip, Plastic (W38401)
- TOMAHAWK POWER 24" Concrete Spray Wand and .5 GPM Nozzle for TCS6.5 Concrete Sprayer (W24N.5)
- Zep Sprayer Accessories