Shop All Spray Bottles
This Product is Discontinued
Zep
Trigger Spray Bottle, 32 oz., Plastic (Discontinued)
Mfr # 733201
Zoro # G6318179
This Product is Discontinued
Key Features
- Size 32 oz.
- Color Blue/Yellow
- Imprinting Liquid Capacity
- Material Plastic
- For Use With Janitorial Cleaning Chemicals
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 733201
- Zoro # G6318179
- Country of Origin United States
- Category Spray Bottles
Dimensions
Size | 32 oz. |
Screw Closure Size | 28/400mm |
Details
Item | Trigger Spray Bottle |
Color | Blue/Yellow |
Imprinting | Liquid Capacity |
Material | Plastic |
For Use With | Janitorial Cleaning Chemicals |
Features | Adjustable Nozzle |
Container Capacity | 32 oz |
Sprayer Color | Blue/Yellow |
Bottle Color | Blue/White |
Description
Trigger Spray Bottle, 32 oz, Blue/White, Sprayer Color Blue/Yellow, Bottle Material Plastic, Imprinting Professional Sprayer, Features Adjustable Nozzle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.