Shop All Air Fresheners & Odor Eliminators
Zep
Toilet Deodorize, 275 gal, Palletized Tank
Mfr # 179589
Zoro # G5523577
product price: $4,728.99
/ea
Free Shipping & Returns
$4,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Cherry
- Color Blue
- Recommended Dilution 1:128
- Cleaner Form Liquid
- Cleaner Container Size 275 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 179589
- Zoro # G5523577
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 275 gal |
Container Size | 275 gal |
Details
Fragrance | Cherry |
Color | Blue |
Recommended Dilution | 1:128 |
Cleaner Form | Liquid |
Cleaner Container Type | Tote |
Cleaner Chemical Product Grouping | Portable Toilet Odor Eliminators |
Item | Portable Toilet Deodorizer |
Net Weight | 2,385 lb |
Item - Surface and Air Deodorants | Portable Toilet Deodorizer |
Product Series | Big John II |
Container Type | Palletized Tank |
Features | For Use In Portable Toilets, Chemically Neutralizes Foul Odors From Waste, Will Not Interfere with Bacterial Action In Sewage Treatment Plants or Septic Tanks |
Primary Chemical | Quat |
Surfaces for Use On | Hard Nonporous Surfaces |
Air Freshener Form | Liquid |
Biodegradable | Yes |
VOC Content | 0% |
NSF Rating | P1 |
Description
Portable Toilet Deodorizer, Portable Toilet Odor Eliminators, Fragrance Cherry, Container Type Palletized Tank, Container Size 275 gal, Recommended Dilution 1:128, Air Freshener Form Liquid, Blue, Hard Nonporous Surfaces, Quat, Ready to Use/Concentrated Concentrated, Biodegradable Yes, Net Weight 2,385 lb, NSF Rating P1, Product Series Big John II, VOC Content 0 Percent
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THEOCHEM FUMELESS - 12/1 QT CASE, Non-Acid Drain Cleaner, 12PK (100996-99990-1Q)
- UNGER Plastic Clips And Case (PCLIP)
- ITW GLOBAL BRANDS 32OZ Spray Nine Cleaner (26832)
- TOUGH GUY Toilet Deodorizer, Jug, 6 Gal, Ready To Use Liquid, Bubblegum Fragrance (18E886)
- ZEP Smoke Odor Eliminator, 16 oz, Spray, Fre (ZUSOE16)
- ZEP Odor Control Concentrate, Blue (ZPEZUOCC128)
- ZEP Air and Fabric Odor Eliminator, 1 gal, PK4 (ZUAIR128)
- ZEP Smoke, Odor Eliminator, 16oz, PK12 (ZUSOE16)
- ZEP Odor & Waste Digester, Bucket, 5 gal, Liq (582935)
- ZEP Dumpster Fair, Odor Neutralizer, 25 lb. (F03332)
- DAMPRID Moisture Absorber and Odor Eliminator Fresh Scent 15.87 oz (FG96FSSB)
- Zep Air Fresheners & Odor Eliminators