Shop All Bathroom Cleaners
Zep
Toilet Bowl Cleaner, Acidic, 32oz. Blue, PK 12
Mfr # ZPEZUATBC32CT
Zoro # G002502028
product price: $108.99
/pk 12, $9.08/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Wintergreen
- Cleaner Form Gel
- Chemicals For Use On Toilet Bowl; Urinal
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # ZPEZUATBC32CT
- Zoro # G002502028
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Acidic Toilet Bowl Cleaner |
Fragrance | Wintergreen |
Cleaner Form | Gel |
Chemicals For Use On | Toilet Bowl; Urinal |
Color | White |
Application | Rust Remover; Stain Remover; Residue Remover; Odor Remover |
Features | Acidic |
Type | Toilet Bowl Cleaner |
Description
Acidic Toilet Bowl Cleaner quickly removes rust, dissolves organic stains and eliminates hard water residue from toilets and urinals. Its powerful 10 percent acid gel formula enables the cleaner to tackle even the most stubborn of stains. The thick gel clings to vertical surfaces while its squirt top allows an easy under-the-rim application. The formula's fresh wintergreen scent eliminates the harsh odor associated with most cleansers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH Tube Mop, Blue, Microfiber, M600021B (M600021B)
- NATIONAL HARDWARE Storage System Gray 18In (N112-082)
- DAYTON Vacuum Hose, 9 ft (5UMR9)
- TOUGH GUY 17 in Sweep Face Push Broom Head, Soft, Synthetic, Blue (12L008)
- ZEP Ring Master, Bathroom Cleaner, 1 qt., PK12 (184611)
- ZEP Quick Clean, Disinfectant, 32oz, PK12 (ZUQCD32)
- ZEP CLEANE TUB & TILE 32OZ (ZUSTT32PF)
- ZEP Shower, Tub and Tile Cleaner, 32 oz., PK12 (ZUSTT32PF)
- ZEP Bathroom Cleaner, 128 oz, Jug, PK4 (310225)
- ZEP Bathroom Cleaner, 1 gal, Bottle, PK4 (184624)
- RECKITT BENCKISER PWR 24OZ Toilet Cleaner (1920098011)
- Zep Bathroom Cleaners