Shop All Bathroom Cleaners
This Product is Discontinued
Zep
Toilet Bowl Cleaner, 1 qt., Bottle, PK12 (Discontinued)
Mfr # 118001
Zoro # G5069430
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Toilet Bowl and Urinal Cleaner
- Size 1 qt.
- Container Type Jug
- Fragrance Wintergreen
- Cleaner Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 118001
- Zoro # G5069430
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 1 qt. |
Cleaner Container Size | 1 qt |
Degreaser Container Size | 1 qt. |
Container Size | 1 qt |
Description
Toilet Bowl and Urinal Cleaner, Toilet and Urinal Cleaner, Primary Chemical None, Surfaces for Use On Hard Nonporous Surfaces, Container Type Jug, Container Size 1 qt, Fragrance Wintergreen, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Cleaner Form Liquid, Color Red, Product Series Veto II, pH Level 2, pH Value Acidic, Nonflammable Yes, NSF Rating Not Rated, Rinse Required Yes, EPA Registered, OSHA, USDA Certified, Net Weight 2.446 lb, Package Quantity 12
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: IA, MD, ME
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.