Shop All Automotive Degreasers
Zep
TNT - Truck & Trailer Wash Truck and Trailer Wash, 55 gal Drum, Water Based
Mfr # 37685
Zoro # G5069762
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$777.99
Free 30-Day Returns
Key Features
- Color Light Amber
- Cleaner Form Liquid
- Boiling Point 212 Degrees F
- Type Concentrate
- Removes Bugs, Exhaust Deposits, Road Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 37685
- Zoro # G5069762
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 55 gal |
Details
Color | Light Amber |
Cleaner Form | Liquid |
Boiling Point | 212 Degrees F |
Item | Truck and Trailer Wash |
Type | Concentrate |
Removes | Bugs, Exhaust Deposits, Road Film |
Standards | VOC Compliant |
Container Type | Drum |
Appearance | Liquid |
Use Location | Exterior |
Cleaner Type | Truck & Trailer Wash |
VOC Content Weight Percentage | 0 % |
Butyl-Free | Butyl-Free |
Base Type | Water |
Product Form | Liquid |
Series | TNT - Truck & Trailer Wash |
Base Formula | Water Based |
Butyl Free | Yes |
Description
Truck and Trailer Wash, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Butyl-Free Butyl-Free, Color Light Amber, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Removes Bugs, Exhaust Deposits, Road Film, Number of Sheets Not Applicable, Roll Length Not Applicable, Series TNT - Truck & Trailer Wash, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC-D TUNING 97-05 Chevrolet Venture 1 Piece Crystal Headlights Chrome (2LCLH-VENT97-RS)
- PERFORMANCE TOOL 6 Ton Hydraulic Bottle Jack Jack-Bottle, W1625 (W1625)
- SEACHOICE 13-1/2" Steering Wheel (28510)
- REESE Reese 6502 Tow Ready Folding Cargo Carrier - 20" x 48" (6502)
- ZEP Formula 9878 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (49542)
- ZEP Zone Defense Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (J32850)
- ZEP Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (J32835)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP Zone Defense Cleaner/Degreaser, 55 gal Drum, Ready to Use, Solvent Based (J32885)
- ZEP Dyna 143 Cleaner/Degreaser, 20 gal Drum, Ready to Use, Solvent Based (36650)
- RENEWABLE LUBRICANTS Bio-Parts Cleaner Degreaser, 5 gal Pail, Ready To Use, Soy Based, (86634)
- Zep Automotive Degreasers