Shop All Automotive Degreasers
Zep
TNT - Truck & Trailer Wash Concentrate Truck And Trailer Wash, 55 gal Drum, Water Based
Mfr # 38785
Zoro # G5073971
product price: $1,095.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,095.99
Free 30-Day Returns
Key Features
- Color Clear
- Fragrance Characteristic
- Cleaner Form Liquid
- Container Type Drum
- Removes Bugs, Exhaust Deposits, Road Film
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 38785
- Zoro # G5073971
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Container Size | 55 gal |
Details
Color | Clear |
Fragrance | Characteristic |
Cleaner Form | Liquid |
Item | Truck And Trailer Wash |
Container Type | Drum |
Removes | Bugs, Exhaust Deposits, Road Film |
Standards | VOC Compliant |
Features | Contains no Phosphates, Caustics, Acids or Solvents and its Synthetic, Biodegradable Detergents, Removes Exhaust Deposits, Road Film and Bug Residues from Painted Vehicle Surfaces in One Application without Brushing |
Specific Gravity | 1.13 |
Series | TNT - Truck & Trailer Wash Concentrate |
Product Form | Liquid |
Base Type | Water |
Biodegradable | Yes |
Use Location | Exterior |
VOC Content Weight Percentage | 0 % |
Maximum pH Level | 13.4 |
Cleaner Type | Truck & Trailer Wash |
Minimum pH Level | 13 |
Butyl-Free | Butyl-Free |
Base Formula | Water Based |
Butyl Free | Yes |
Description
Truck And Trailer Wash Concentrate, Cleaner Type Truck & Trailer Wash, Base Type Water, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Biodegradable Biodegradable, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 0 Percent, Standards VOC Compliant, Minimum pH Level 13, Maximum pH Level 13.4, Removes Bugs, Exhaust Deposits, Road Film
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIME Anodized Valve Caps, 4 Pc., Red (20129)
- LISLE Vacuum Gauge/Fuel Pump Pressure Tester (20300)
- MOTIVE PRODUCTS Black Label Ford 3-Prong Adapter (1117-MTV)
- LISLE COIL ON SPARK PLUG TESTER (LI20700)
- ZEP Zep 50 Engine Cleaner and Degreaser, 20 oz Aerosol Spray Can, Solvent Based, 12 Pack (15001)
- ZEP Formula 12475 Cleaner/Degreaser, 125 lb Drum, Ready to Use, Water Based (61442)
- ZEP TNT - Truck & Trailer Wash Truck and Trailer Wash, 55 gal Drum, Water Based (37685)
- ZEP Zone Defense Cleaner/Degreaser, 5 gal Pail, Ready to Use, Solvent Based (J32835)
- ZEP Formula 9862 Cleaner/Degreaser, 125 lb Drum, Concentrated, Water Based (62742)
- ZEP Protect-All General Purpose Cleaner and Degreaser, 1 qt Spray Bottle, Water Based, 12 Pack (145616)
- WALTER SURFACE TECHNOLOGIES FT 200 Fast Dry Oil Cleaner Spray, 16.9oz (53G183)
- Zep Automotive Degreasers