Shop All Wheel & Tire Cleaners
This Product is Discontinued
Zep
Tire/Engine Cleaner, Liquid, Pail (Discontinued)
Mfr # 82035
Zoro # G5539322
Free Shipping & Returns
This Product is Discontinued
Key Features
- pH 13.5 to 14.0 pH
- Container Type Pail
- Contains Surfactants, Water
- VOC Content 7 %
- Container Size 5 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 82035
- Zoro # G5539322
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 5 gal |
Details
pH | 13.5 to 14.0 pH |
Container Type | Pail |
Contains | Surfactants, Water |
VOC Content | 7 % |
Color | Clear, Green |
For Use With | Engine Cleaner/Degreaser through Wand Applications, Full-Service Car Washes, New & Used Car Dealers, Passenger Car Rental & Leasing, Service Stations, Truck Rental & Leasing, Truck Washes |
Appearance | Liquid |
Removes | Brake Dust, Grease, Oil, Road Film |
Item | Tire/Engine Cleaner |
Type | Liquid |
Minimum pH Level | 13.5 |
Butyl-Free | Butyl-Free |
Product Form | Liquid |
Use Location | Exterior |
Fragrance | Mild |
Series | Foaming Tire & Engine Cleaner |
Base Type | Water |
Maximum pH Level | 14 |
Cleaner Type | Tire, Wheel & Rim Cleaners |
VOC Content Weight Percentage | 7 % |
Compatible Surface Material | Metal, Rubber |
Description
Tire/Engine Cleaner, Cleaner Type Tire, Wheel & Rim Cleaners, Base Type Water, Product Form Liquid, Container Type Pail, Container Size 5 gal, Use Location Exterior, Compatible Surface Material Metal, Rubber, Butyl-Free Butyl-Free, Color Clear, Green, VOC Content Weight Percentage 7 Percent, Minimum pH Level 13.5, Maximum pH Level 14, Removes Brake Dust, Grease, Oil, Road Film, Fragrance Mild, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Foaming Tire & Engine Cleaner
Restrictions
- WARNING: This product can expose you to chemicals including Diethanolamine, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.