Shop All Wheel & Tire Cleaners
Zep
Tire Dressing, Liquid, Drum
Mfr # 63085
Zoro # G5537548
product price: $1,316.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,316.99
Free 30-Day Returns
Key Features
- Type High Gloss
- Container Type Drum
- Color Clear
- Appearance Liquid
- Container Size 55 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 63085
- Zoro # G5537548
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 55 gal |
Details
Type | High Gloss |
Container Type | Drum |
Color | Clear |
Appearance | Liquid |
Contains | Silicone, Solvent |
For Use With | Automotive Tire Dealer, New & Used Car Dealers, Tires, Rubber Products, Car Washes, Passenger Car Rental & Leasing, Truck Rental & Leasing, Motorcycle Dealers, Service Stations, Truck Washes |
Item | Tire Dressing |
Standards | OSHA Compliant |
VOC Content Weight Percentage | 74 % |
Butyl-Free | Butyl-Free |
Cleaner Type | Tire Shine Dressing |
Use Location | Exterior |
Series | Tireless Shine |
Compatible Surface Material | Rubber |
Product Form | Liquid |
Base Type | Solvent |
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Liquid, Container Type Drum, Container Size 55 gal, Use Location Exterior, Compatible Surface Material Rubber, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 74 Percent, Standards OSHA Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tireless Shine, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 5 x 7-3/32 In (BT8450)
- WOKIN 2 Ton Jack Stand Industrial (736802)
- ARP SB CHEVY FUEL PUMP PUSH ROD KIT (134-8701)
- STANDARD IGNITION Door Jamb Switch, AW-1050 (AW-1050)
- ZEP Tire Dressing, Aerosol, Aerosol Can, PK12 (1801)
- ZEP Tire Dressing, Liquid, Pail (63035)
- ZEP Tire Mounting Lubricant, Liquid, PK4 (39324)
- ARMOR ALL Cleanr Wheel 24Oz (78090)
- MEGUIARS $HOT SHINE TIRE PROTECTANT COATING (MGG-13815)
- CAR DEALER DEPOT Green Scuff Pads - 4.5" X 6" - 10 Pads/Pack, Medium Coarse (HT-4510)
- MEGUIARS WAX High Gloss Tire Coating, 15 Ounce Aerosol (G13815)
- Zep Wheel & Tire Cleaners