Shop All Wheel & Tire Cleaners
This Product is Discontinued
Zep
Tire Dressing, Liquid, Can (Discontinued)
Mfr # 63024
Zoro # G5517537
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Clear
- Appearance Liquid
- Type High Gloss
- Container Size 1 gal
- Contains Silicone, Solvent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 63024
- Zoro # G5517537
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 1 gal |
Details
Color | Clear |
Appearance | Liquid |
Type | High Gloss |
Item | Tire Dressing |
Contains | Silicone, Solvent |
For Use With | Automotive Tire Dealer, New & Used Car Dealers, Tires, Rubber Products, Car Washes, Passenger Car Rental & Leasing, Truck Rental & Leasing, Motorcycle Dealers, Service Stations, Truck Washes |
Container Type | Can |
Standards | OSHA Compliant |
Base Type | Solvent |
Butyl-Free | Butyl-Free |
Compatible Surface Material | Rubber |
Series | Tireless Shine |
Cleaner Type | Tire Shine Dressing |
VOC Content Weight Percentage | 74 % |
Product Form | Liquid |
Use Location | Exterior |
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Liquid, Container Type Can, Container Size 1 gal, Use Location Exterior, Compatible Surface Material Rubber, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 74 Percent, Standards OSHA Compliant, Number of Sheets Not Applicable, Roll Length Not Applicable, Series Tireless Shine, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Restrictions
- WARNING: This product can expose you to chemicals including Benzene, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: CT, DC, DE, IL, IN, MA, MD, ME, MI, NH, NJ, NY, OH, PA, RI, UT, VA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.