Shop All Wheel & Tire Cleaners
Zep
Tire Dressing, Aerosol, Aerosol Can, PK12
Mfr # 1801
Zoro # G5516572
product price: $168.99
/pk 12, $14.08/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray Can
- Container Size 14 oz
- For Use With Automotive Tire Dealers, New & Used Car Dealers, Car Washes, Passenger Car Rental & Leasing, Truck Rental & Leasing, Motorcycle Dealers, Service Stations and Truck Washes
- Type Aerosol
- VOC Content VOC Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1801
- Zoro # G5516572
- Country of Origin United States
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 14 oz |
Details
Container Type | Aerosol Spray Can |
Item | Tire Dressing |
For Use With | Automotive Tire Dealers, New & Used Car Dealers, Car Washes, Passenger Car Rental & Leasing, Truck Rental & Leasing, Motorcycle Dealers, Service Stations and Truck Washes |
Type | Aerosol |
VOC Content | VOC Compliant |
Contains | Silicone, Solvent |
Appearance | Liquid |
Color | Clear |
Standards | VOC Compliant |
Series | Tireless Shine |
Product Form | Aerosol |
Cleaner Type | Tire Shine Dressing |
Flammability | Flammable |
Features | Does not Wash off in the Rain, Fast-Drying, Solvent-Based, High-Gloss, Ready-to-Use Silicone Dressing that quickly Develops a Uniform, Long-Lasting Shine, Penetrates, Protects, Resists Water and Does not Run or Build Up on Tires and Meets State and Federal VOC Regulations, use to Dress Tires After Cleaning at Full-Service or Exterior-Only Car Washes, Car Dealers, Auto Detailers, Tire Retailers, Vehicle Leasing Companies, Truck Washes, Service Stations and Motorcycle Dealers |
Butyl-Free | Butyl-Free |
VOC Content Weight Percentage | 10 % |
Use Location | Exterior |
Base Type | Solvent |
Compatible Surface Material | Rubber |
Description
Tire Dressing, Cleaner Type Tire Shine Dressing, Base Type Solvent, Product Form Aerosol, Container Type Aerosol Spray Can, Container Size 14 oz, Use Location Exterior, Compatible Surface Material Rubber, Butyl-Free Butyl-Free, Color Clear, VOC Content Weight Percentage 10 Percent, Standards VOC Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Toluene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON METALS Female Elbow, Compression, Brass, 1/4InPipe (1470X6)
- HUMMINBIRD MEGA 360 PC, MEGA 360 Power Cable (720120-1)
- TECHNIDOT Fitting, DOT, Compression, Male Elbow, 3/8" x 3/8" Male NPT (DOT69C-0606)
- CURT CustomWiringConnector (4Way FlatOutput, OEM TowPackage Required), 56412 (56412)
- ZEP Tire Dressing, Liquid, Pail (63035)
- ZEP Tire Mounting Lubricant, Liquid, PK4 (39324)
- MEGUIARS All-Season Dressing - Gal (D16001)
- GRIOTS GARAGE Wheel Cleaner, 22 oz. (10970)
- WHEEL MASTERS Wheel Masters WM60128 Voom! Gold - 1 Gallon (WM60128)
- ARMOR ALL Use For Glossy Look, 18 Ounce Spray Bottle, Single (9976C)
- CAR DEALER DEPOT Green Scuff Pads - 4.5" X 6" - 10 Pads/Pack, Medium Coarse (HT-4510)
- Zep Wheel & Tire Cleaners