Shop All Wheel & Tire Cleaners
This Product is Discontinued
Zep
Tire Dressing, 20 oz, 14 oz Net, Aerosol (Discontinued)
Mfr # 1042229
Zoro # G2903171
This Product is Discontinued
Key Features
- Type Aerosol
- Container Size 20 oz (14 oz net)
- Contains Silicone
- Container Type Bottle
- VOC Content 10 %
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 1042229
- Zoro # G2903171
- UPC # 690858708403
- Country of Origin Unknown
- Category Wheel & Tire Cleaners
Dimensions
Container Size | 20 oz (14 oz net) |
Details
Type | Aerosol |
Item | Tire Dressing |
Contains | Silicone |
Container Type | Bottle |
VOC Content | 10 % |
For Use With | Automotive Paint Finsihes |
Appearance | Aerosol |
Description
Tire Dressing, Container Size 20 oz (14 oz net)
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.