Shop All Threadlockers
Zep
Threadlocker, ZEP, Red, High Strength, Liquid, 50 mL Bottle, Pack 10
Mfr # 680801
Zoro # G3901289
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Red
- Threadlocker Container Bottle
- Color Red
- Threadlocker Strength High
- Container Size 1.69 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zep
- MFR # 680801
- Zoro # G3901289
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
Size | 50 mL |
Container Size and Type | 1.69 fl oz Bottle |
For Maximum Thread Diameter | 1 in |
Description
Threadlocker, Threadlocking Strength High, Color Red, Container Size 1.69 fl oz, Container Type Bottle, For Maximum Thread Diameter 1 in, Breakaway Torque 250 in-lb, Cure Type Anaerobic, Flash Point 200 Degrees F, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 500 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 500 cps, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- ZORO SELECT Film Tape, Acrylic Adhesive, Clear (2A25C-4" X 300')
- RED DEVIL 0 Painter's Caulk, White, 40 to 110 deg F, 101 floz Cartridge (746)
- E-Z PATCH E-Z Patch EZP-1276 10 lbs Stormy Seas Plaster (EZP-1276)
- ZEP Threadlocker, ZEP, Blue, Medium Strength, Liquid, 50 mL Bottle, Pack 10 (680901)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 50 mL Bottle (1330585)
- J-B WELD J-B Weld Perma-Lock Blue 36 Ml. Threadlocker (JBW24236)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 50 mL Bottle (24250)
- VIBRA-TITE Wicking Threadlocker, VIBRA-TITE 150, Green, Medium Strength, Liquid, 50 mL Bottle (15050)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-5, Red, High Strength, Liquid, 30 mL Bottle (21830)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 250 mL Bottle (13725)
- Zep Threadlockers