Shop All Threadlockers
Zep
Threadlocker, ZEP, Blue, Medium Strength, Liquid, 50 mL Bottle, Pack 10
Mfr # 680901
Zoro # G3901298
product price: $408.99
/pk 10, $40.90/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Bottle
- Color Blue
- Threadlocker Strength Medium
- Container Size 1.69 fl oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zep
- MFR # 680901
- Zoro # G3901298
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 1.69 fl oz |
Size | 50 mL |
Container Size and Type | 1.69 fl oz Bottle |
Description
Threadlocker, Threadlocking Strength Medium, Color Blue, Container Size 1.69 fl oz, Container Type Bottle, Breakaway Torque Not Applicable, Full Cure Time 1 day, Maximum Operating Temperature 300 Degrees F, Maximum Viscosity 6,000 cps, Minimum Operating Temperature -65 Degrees F, Minimum Viscosity 1,200 cps, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Plating Tape, 3/4 In, Black (15D678)
- 3M 3M 4929 VHB Tape 12" x 12", Black, 25 mil, 6PK (4929)
- TOUCH 'N SEAL Spray Foam Sealant, 24 oz, Beige (7565000058)
- HENRY Smooth Black Asphalt Roof Cement 434 gal (HE204071)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 250 mL Bottle (1330335)
- ANTI-SEIZE TECHNOLOGY Threadlocker, ANTI-SEIZE TECHNOLOGY 71HS, Red, High Strength, Liquid, 50 mL Bottle (39712)
- LOCTITE Loctite 442-1330585 Primerless; Red Threadlocker 50 ml. (442-1330585)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- PRO SEAL Threadlocker, PRO SEAL ANA-LOK(TM) 42, Blue, Medium Strength, Liquid, 6 mL Bottle (24206)
- LOCTITE Threadlocker, LOCTITE 2760, Red, High Strength, Liquid, 10 mL Bottle (303441)
- LOCTITE Primerless Threadlocker, LOCTITE 263, Red, High Strength, Liquid, 0.5 mL Capsule (1330582)
- Zep Threadlockers